Single Handle Lever Water Filter Faucet in Brushed Nickel

You last purchased this on
 
Everpure

Pentair® Single Handle Lever Water Filter Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Everpure

Pentair® Single Handle Lever Water Filter Faucet in Brushed Nickel

  • Fast #
  • Part #EEV997059
  • Item #3765235
  • Manufacturer Part #EV997059
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ceramic disc-type valve
  • Forged brass construction
  • F-Designer series
  • Chrome finish
  • Includes aerator tip that provides continuous stream of water
  • RO (reverse osmosis) compatible with the use of a separate air gap
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Application:
Multi-Family, Residential
Collection:
Pentair®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/2 in
Faucet Material:
Forged Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
Handle Type:
Lever
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
7 in
Width:
8-1/8 in