DESCRIPTION

Everpure Replacement Cartridge

EEV961716

Diameter:

SPECIFICATIONS

Capacity
6000 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor
Diameter
3-1/4 in
Filtering Material
No
Flow Rate
1.67 gpm
Length
14-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 42

Starting at
Call for Pricing
  • QUANTITY