DESCRIPTION

Everpure 1500 gal Replacement Cartridge

EEV985850

Manufacturer Part #: EV985850

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 42, ANSI 53
Application
Residential
Capacity
1500 gal
Diameter
5 in
Filtering Material
No
Flow Rate
2.2 gpm
Height
15 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Temperature Range
2 to 38 Deg C (35 to 100 Deg F)
Width
5 in

Print