DESCRIPTION

Everpure Pentair® Single Handle Drinking Water Faucet

EEV997056

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
Collection
Pentair®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpm
Material
Forged Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Width
8-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS