1-1/2 in. Male Aluminum Dust Plug
Evertite® 1-1/2 in. Male Aluminum Dust Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Not to be used in pressure applications
- Designed to keep pipes and hoses free of debris when not in use
Specifications
- Collection:
- Evertite®
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Dust Plug
- Material:
- Aluminum