1-1/2 in. CTS CPVC Coupling
Evertuff® 1-1/2 in. CTS CPVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Evertuff®
- Color Finish Name:
- Tan
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Height:
- 1-31/32 in
- Length:
- 2-3/4 in
- Material:
- Plastic
- Material Type:
- CTS CPVC
- NSF Certified:
- Yes
- Weight:
- 0.13 lb