Evertuff® 1-1/2 in. Socket Straight CTS CPVC 90 Degree Elbow

Part #S4106015  |  Item #1592014  |  Manufacturer Part #4106-015

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 1/2 in

    Part #S4106005 | Item #1592048 | Mfr. Part #4106-005

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.67 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #S4106007 | Item #4082273 | Mfr. Part #4106-007

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #S4106010 | Item #1592009 | Mfr. Part #4106-010

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #S4106012 | Item #1592012 | Mfr. Part #4106-012

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S4106015 | Item #1592014 | Mfr. Part #4106-015

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #S4106020 | Item #1592043 | Mfr. Part #4106-020

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • All spears CTS fittings

Documents

Specifications

ASTM Specifications: ASTM D-2846

Clean Bagged: No

Collection: Evertuff®

Color Finish: Tan

Elbow Degree: 90

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC CTS

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]