1 in. IPS Spigot x CTS Socket Transitional CTS CPVC Bushing
Evertuff® 1 in. IPS Spigot x CTS Socket Transitional CTS CPVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2846
- Clean Bagged:
- No
- Collection:
- Evertuff®
- Color Finish Name:
- Tan
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Bushing
- Length:
- 1-3/8 in
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi