1/2 in. Socket x FIPT Drop Ear Straight Stainless Steel and CPVC 90 Degree Elbow
1/2 in. Socket x FIPT Drop Ear Straight Stainless Steel and CPVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Tan
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- FIPT
- End Connections:
- Socket Weld x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Drop Ear, Elbow, Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Origin:
- Domestic