Evertuff® 1/2 in. Socket x FIPT Drop Ear Straight Stainless Steel and CPVC 90 Degree Elbow with Collar

Part #SDE4107005SR  |  Item #3543  |  Manufacturer Part #DE4107-005SR

$8.13 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #SDE4107005SR | Item #3543 | Mfr. Part #DE4107-005SR

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.13 /EACH

    Added to your cart. View Cart

Product Details

  • Made in the USA
  • Do not use or test this product with compressed air or other gases
  • Solvent weld connections
  • 90° drop ear elbows change the direction of CPVC CTS pipe and provide lugs for fastening

Specifications

Clean Bagged: No

Collection: Evertuff®

Elbow Degree: 90

End Connection 1: Socket

End Connection 2: FIP

End Connections: Socket x FIPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: [Plastic, Stainless Steel]

Material Type: CPVC

NSF Certified: No