Evertuff® 2 x 1-1/4 in. Socket Reducing SDR 11 CPVC Coupling

Part #S4129250  |  Item #1773931  |  Manufacturer Part #4129-250

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM D-2846

Application: [Valves, Pipe]

Clean Bagged: No

Collection: Evertuff®

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2 in x 1-1/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: CPVC

Maximum Pressure: 400 psi

Maximum Temperature: 180

NSF Certified: Yes

Schedule Class: SDR 11