Evertuff® 2 x 2 x 1-1/4 in. Socket Reducing CTS CPVC Tee

Part #S4101250  |  Item #1801054  |  Manufacturer Part #4101-250

$29.70 EACH
(Pricing is for 2 in x 2 in x 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions

Product Details

Specifications

ASTM Specifications: ASTM D-2846

Clean Bagged: No

Collection: Evertuff®

Color Finish: Tan

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 2 in x 2 in x 1-1/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: CPVC CTS

Maximum Pressure: 400 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]