2 x 2 x 1 in. Socket Reducing CTS CPVC Tee

You last purchased this on
 

Evertuff® 2 x 2 x 1 in. Socket Reducing CTS CPVC Tee

This product requires certification to purchase.
You last purchased this on
 

Evertuff® 2 x 2 x 1 in. Socket Reducing CTS CPVC Tee

  • Fast #
  • Part #S4101249
  • Item #1592071
  • Manufacturer Part #4101-249
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2846
Clean Bagged:
No
Collection:
Evertuff®
Color Finish Name:
Tan
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
CPVC CTS
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
400 psi