3/4 in. Socket Straight CTS CPVC 90 Degree Elbow
Evertuff® 3/4 in. Socket Straight CTS CPVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- United States Coast Guard approved
Documents
Specifications
- ASTM:
- ASTM D-2846
- Clean Bagged:
- No
- Collection:
- Evertuff®
- Color Finish Name:
- Tan
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes