Evertuff® 1-1/4 x 1 x 1-1/4 in. Socket Reducing CTS CPVC Tee

Part #S41011  |  Manufacturer Part #4101-159

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM D-2846

Application: Pipe

Clean Bagged: No

Collection: Evertuff®

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1 in x 1-1/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: CPVC

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]