Everyday 36 x 36 in. Gelcoat Shower in Biscuit

Part #A1363TRIOBI  |  Item #1476428  |  Manufacturer Part #1363TRIO-BI

Call for Pricing EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-piece shower
  • Smooth wall
  • Molded toiletry shelf
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

CARB OTC LEED Compliant: No

Collection: Everyday

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

GSA Approved: No

Height: 74 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 36 in

Material: AcrylX™

NSF Certified: No

Number Of Pieces: 3 Piece

Shower Base Shape: Rectangle

UL Listed: No

Width: 37-1/4 in