Everyday 77-1/4 x 48 in. Shower with Right Corner Seat in White

Part #A1483DTSMRWH  |  Manufacturer Part #1483DTSMR-WH

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower stall
  • Diagonal tile
  • Molded seat (Left or right hand)
  • Molded toiletry shelves
  • Above-floor rough
  • Slip-resistant textured bottom
  • Center drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

CARB OTC LEED Compliant: No

Collection: Everyday

Color Finish: White

Color Finish Category: Whites

Depth: 37-1/4 in

Drain Location: Center

GSA Approved: No

Height: 80-1/4 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 48 in

Material: AcrylX™

NSF Certified: No

Shower Base Shape: Rectangle

UL Listed: No

Width: 37-1/4 in