81-1/4 x 39-1/4 in. Shower in Biscuit
Everyday 81-1/4 x 39-1/4 in. Shower in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth wall finish
- Neo-angle corner design
- Shower stall
- AcrylX™ applied acrylic surface
- Slip-resistant textured bottom
- Center drain
- Unit is ANSI Z124 and IPC compliant, but not UPC compliant for floor space. Please check state and local code for your area
- Molded toiletry shelf
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 81-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 39-1/4 in
- NSF Certified:
- No
- Shower Base Shape:
- Neo-angle
- UL Listed:
- No
- Width:
- 39-1/4 in