EVOLite® Skyworker™

ABS, EPS, HDPE, LDPE, Polyester, Cotton Hard Hat with Liner in White

Part #P280AJS26010  |  Manufacturer Part #280-AJS260-10

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI/ISEA Z89.1 2014 Type 1 Class C

Application: [Industrial, Mountaineering, Rescue]

Color Finish: White

Color Finish Category: Whites

Height: 5-1/4 in

Length: 9-1/2 in

Material: [Cotton, Plastic]

Material Type: [ABS, EPS, HDPE, LDPE, Polyester]

Product Type: [Hard Hat, Liner]

Reusable: Yes

Type: P280AJS26010

Weight: 0.87