Standard Brim Hard Hat in White

Part #P280EV612110  |  Item #7183165  |  Manufacturer Part #280-EV6121-10

$14.97 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Z89.1 2014

Color Finish: White

Color Finish Category: Whites

Disposable: No

Material: Plastic

Material Type: [Polyethylene, HDPE, Nylon]

Reusable: Yes