Full Brim Hard Hat in White
Full Brim Hard Hat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended back brim helps protect neck and ears from the sun's UV rays, as well as a run-off for rain and snow. Short front brim shades the face while allowing excellent visibility
- Brim includes finger grips on front and rear, as well as a textured underside to reduce reflection/glare
- High-Density Polyethylene (HDPE) shell with a full brim providing additional protection against sun, glare, rain and falling debris
- Universal slots to fit various accessories
- EasyJust™ Slip Ratchet is simple to adjust and an improved alternative to the traditional pin-lock system
- Chamlon™ sweatband for maximum sweat absorption
- Unique "3D Adjustment" provides a precise fit using harness depth settings.; unlike any other hard hat on the US market today
- 6-Point suspension system with polyester textile straps offers unrivaled comfort without compromising performance
- Meets ANSI/ISEA Z89.1, Type I, Class E requirements
- Packed ready-to-wear with no installation of the suspension required
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Reusable:
- Yes