1 in. Brass Full Port Push-to-Connect 200# Ball Valve

You last purchased this on
 
SharkBite®

EvoPEX™ 1 in. Brass Full Port Push-to-Connect 200# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

EvoPEX™ 1 in. Brass Full Port Push-to-Connect 200# Ball Valve

  • Fast #
  • Part #SK22223
  • Item #7585623
  • Manufacturer Part #K22223
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Rated for 200 psi and 200°F (93°C)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Ideal for working in tight spaces
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 359, ANSI 61
ASTM:
ASTM F-876
CSA Certified:
CSA B137.5
Collection:
EvoPEX™
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push x Push
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
Minimum Temperature:
73.4
NSF:
NSF 372, NSF 61, NSF 359
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Pressure Class:
200#
Recommended Valve Application:
Potable Water
Temperature Range:
73.4 Up to 200 Deg F
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
0.775 lb