EvoPEX™ 1/2 in. DZR Brass Push 200# Ball Valve

Part #SK22222  |  Manufacturer Part #K22222

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Ideal for working in tight spaces
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)

Lead Law Compliant

Documents

Specifications

Collection: EvoPEX™

Color Finish: Natural Brass

Color Finish Category: Brass Tones

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connections: Push-to-Connect

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

Number of Handles: Single Handle

Pressure Class: 200#

Recommended Valve Application: Water

Temperature Range: 33 to 200 Deg F

Type: SK22222

Valve Body Material: Brass

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in