3/4 in. Brass Full Port Push-to-Connect 200# Ball Valve
EvoPEX™ 3/4 in. Brass Full Port Push-to-Connect 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Approved for underground and behind-the-wall applications with no access panels
- Rated for 200 psi and 200°F (93°C)
- 25-year system warranty when used with SharkBite PEX pipe
- Remove if needed using disconnect clip or disconnect tongs (both sold separately)
- Ideal for working in tight spaces
- Made in the USA
- Each fitting includes a green visual indicator that displays when PEX pipe is inserted to the proper depth
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM F-876
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.14
- Collection:
- EvoPEX™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/8 in
- Material:
- Brass, Rubber, Metal, Plastic
- Material Type:
- DZR, EPDM, PTFE
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73.4
- NSF:
- NSF 14, NSF 359, NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - High:
- 160
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- Temperature Range:
- 73.4 Up to 200 Deg F
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.438 lb