12 in. Motorized Damper Aluminum with Nylon Bearing

You last purchased this on
 
EWC Controls

Ultra-Zone® 12 in. Motorized Damper Aluminum with Nylon Bearing

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWC Controls

Ultra-Zone® 12 in. Motorized Damper Aluminum with Nylon Bearing

  • Fast #
  • Part #ENDBMX12
  • Item #1592489
  • Manufacturer Part #8X12 ND
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.5
Application:
Air Quality
Collection:
Ultra-Zone®
Damper Type:
Motorized Dampers
Depth:
8 in
Height:
12 in
Installation Type:
Bottom Mount
Material:
Extruded Aluminum, Plastic
Material Type:
Nylon
NEMA:
NEMA 1
Torque (In-Lbs):
18 in-lbs
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Volts:
24V
Watts:
1 W
Width:
6 in