14 in. Motorized Damper Galvanized Steel with Nylon Bearing
Ultra-Zone® 14 in. Motorized Damper Galvanized Steel with Nylon Bearing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.5
- Application:
- Air Quality
- CFM:
- 1000 ft3/min
- Coating:
- Galvanized
- Collection:
- Ultra-Zone®
- Damper Type:
- Motorized Dampers
- Diameter:
- 14 in
- Gauge (metal):
- 24 ga
- Height:
- 16 in
- Material:
- Steel, Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA 1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 24V
- Watts:
- 1 W