16 in. Round Motorized Damper

You last purchased this on
 
EWC Controls

16 in. Round Motorized Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWC Controls

16 in. Round Motorized Damper

  • Fast #
  • Part #EURD16
  • Item #2026471
  • Manufacturer Part #16 URD
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.5
CFM:
1400 ft3/min
Damper Type:
Motorized Dampers
Diameter:
16 in
Gauge (metal):
24 ga
Material:
Steel, Plastic
Volts:
24V
Watts:
1 W