EWC Controls

8 in. 24V Motorized Damper with Air Quality Application

Part #ENDSM12

Height:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 8 in

Length: 12 in

Material: Plastic

Volts: 24V