3 Zinc Control Panel 2 Stage Heat 1 Stage Cooling

You last purchased this on
 
EWC Controls

Model NCM-300 3 Zinc Control Panel 2 Stage Heat 1 Stage Cooling

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWC Controls

Model NCM-300 3 Zinc Control Panel 2 Stage Heat 1 Stage Cooling

  • Fast #
  • Part #ENCM300
  • Item #1595462
  • Manufacturer Part #NCM-300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used for new construction and retro-fit applications
  • Features automatic changeover, opposite system service, short cycle timers and supply air sensing capability
  • Provides control of heat pump or conventional forced air zoning systems at maximum of three zones using motorized dampers and practically any off-the-shelf heat/cool thermostat
  • EWC models URD, ND, RSD and SID. Any 24VAC 3 wire or 2 wire damper
  • Heat pump conventional - up to 2 stages heating and 1 stage cooling
  • Any single stage heat/cool thermostat or 2 stage heat, 1 stage cool heat pump thermostat
  • Gas/electric/hydro - up to 2 stages heating and 1 stage cooling
  • 2 - 3 zones, non-expandable
  • Enhanced Hydro-Air capabilities, can delay fan activation on Heating demand
  • Staging via adjustable on-board timer (7 to 42 minutes)
  • Requires Certification

Specifications

AMP:
2.5
Application:
New Construction, Retrofit
Brand Model Compatibility:
EWC Models URD, ND, RSD, SID
Collection:
Model NCM-300
Depth:
1-7/10 in
Height:
9-7/8 in
Stages:
2H/1C
Volts:
24V
Width:
10 in
Zones:
2