7 Round MTRZD Damper
7 Round MTRZD Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A single blade round damper with a (2) two position, 24 volt motor
- The motor is powered both ways - powered open and powered closed
- The motor features LED's that indicate the position of the motor whether open or closed. The LED's are colored RED for closed and GREEN for open. These indictors are a fail safe measure meaning that they will not illuminate until the blade of the damper has gone to its full open or full closed position
- The motor is a 3 wire hook-up with a common, a power open leg and a power closed leg
Documents
Specifications
- AMP:
- 1.5
- CFM:
- 160 ft3/min
- Damper Type:
- Motorized Dampers
- Diameter:
- 7 in
- Gauge (metal):
- 24 ga
- Material:
- Aluminum, Plastic
- Shape:
- Round
- Size:
- 7 in
- UPC:
- 845484003211
- Volts:
- 24V