8 in. Motorized Damper
Ultra-Zone® 8 in. Motorized Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Air Quality
- Collection:
- Ultra-Zone®
- Damper Type:
- Motorized Dampers
- Diameter:
- 8 in
- NEMA:
- NEMA 1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 24V
- Watts:
- 1 W