9 x 12 in. Round Motorized Damper

You last purchased this on
 
EWC Controls

9 x 12 in. Round Motorized Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWC Controls

9 x 12 in. Round Motorized Damper

  • Fast #
  • Part #EURDY
  • Item #2370384
  • Manufacturer Part #9 URD
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.5
CFM:
310 ft3/min
Coating:
Galvanized
Damper Type:
Motorized Dampers
Diameter:
9 in
Gauge (metal):
24 ga
Height:
12 in
Material:
Steel, Plastic
Volts:
24V
Watts:
1 W