DESCRIPTION

  • Allows precise real time monitoring of the supply air temperature on zoned HVAC system
  • Comprised of thousands of interconnected closed cells
  • Designed exclusively for HVAC and features a tough surface
  • Dust and fiber free
  • Excellent resistance to ultraviolet damage, condensation and mold
  • Features seamless aluminum tubing frame, accurate thermistor with 24AWG 12” leads, and UV stabilized ploy carbonate plastic construction
  • The vapor barrier of Accoflex® cannot be compromised by surface punctures or tears
  • Unique material that has excellent technical properties and can be installed easily and cleanly

EWC Controls Supply Air Sensor

ESAS

Color Finish

 

SPECIFICATIONS

Color Finish
White

Starting at
Call for Pricing
  • QUANTITY