This product requires certification to purchase.

16 in. x 10 in. Side Mount Motorized Damper

EWC Controls

Ultra-Zone® 16 in. x 10 in. Side Mount Motorized Damper

  • Fast #
  • Part #END1610
  • Item #8269386
  • Manufacturer Part #16X10 ND
3.9 out of 5 Customer Rating
Brand image
EWC Controls

Ultra-Zone® 16 in. x 10 in. Side Mount Motorized Damper

  • Fast #
  • Part #END1610
  • Item #8269386
  • Manufacturer Part #16X10 ND
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-duty frame
  • Nylon bushings for quieter operation
  • Revolutionary motor with greater reliability
  • LED's to show damper operation
  • Low leakage
  • Simple 3-wire hook-up
  • Easier ordering
  • Motor is always mounted on second dimension specified
  • Requires Certification

Documents

Dimensions & Measurements
Height
10 in
Size
16 in x 10 in
Width
6 in
Characteristics & Features
Collection
Ultra-Zone®
Damper Type
Motorized Dampers
Installation Type
Side Mount
Material
Aluminum, Plastic
Shape
Rectangular
Vent Duct Shape
Rectangular
Electrical & Operational Information
AMP
1.5
Volts
24V
Watts
1 W