This product requires certification to purchase.

4 in. Motorized Damper Galvanized Steel with Nylon Bearing

EWC Controls

Ultra-Zone® 4 in. Motorized Damper Galvanized Steel with Nylon Bearing

  • Fast #
  • Part #EURDP
  • Item #8270235
  • Manufacturer Part #4 URD
3.4 out of 5 Customer Rating
Brand image
EWC Controls

Ultra-Zone® 4 in. Motorized Damper Galvanized Steel with Nylon Bearing

  • Fast #
  • Part #EURDP
  • Item #8270235
  • Manufacturer Part #4 URD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification
Dimensions & Measurements
CFM
40 ft3/min
Diameter
4 in
Gauge (metal)
24 ga
Height
10 in
Size
4 in
Characteristics & Features
Coating
Galvanized
Collection
Ultra-Zone®
Damper Type
Motorized Dampers
Material
Steel, Plastic
Shape
Round
Electrical & Operational Information
AMP
1.5
Volts
24V
Watts
1 W