1/2 in. Essential Drinking Water Filtration

You last purchased this on
 
EWS

Model DWS 1/2 in. Essential Drinking Water Filtration

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWS

Model DWS 1/2 in. Essential Drinking Water Filtration

  • Fast #
  • Part #EDWS
  • Item #4338619
  • Manufacturer Part #DWS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 304, ANSI 316, ANSI 302
Collection:
Model DWS
Depth:
5 in
Filtering Material:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1 gpm
NSF:
NSF 58, NSF 18, NSF 52, NSF 42
NSF Certified:
Yes
Pressure - Maximum:
75 psi
Width:
13 in