35 gpm. Chloramine Removal Up Threaded Water Softener
35 gpm. Chloramine Removal Up Threaded Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 3000000 gal
- Flow Rate:
- 35 gpm
- Height:
- 75 in
- NSF Certified:
- Yes
- Width:
- 14 in