4-1/2 in. 40000 gal Radial Flow Carbon Cartridge
4-1/2 in. 40000 gal Radial Flow Carbon Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 42, ANSI 61
- Capacity:
- 40000 gal
- Cartridge Type:
- Carbon Block Radial Flow Cartridge
- Contaminant Removal:
- Carbon
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- No
- Flow Rate:
- 7 gpm
- Height:
- 20 in
- NSF:
- NSF 42, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- Up to 100 Deg F