DESCRIPTION

EWS Chloramine Removal Up Threaded Water Softener

EEWSCC14657

Flow Rate:

SPECIFICATIONS

Capacity
3000000 gal
Diameter
14 in
Flow Rate
35 gpm
Height
75 in
NSF Certified
Yes
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY