1/4 x 1/4 in. 2-Stage Water Filter Unit
Professional 1/4 x 1/4 in. 2-Stage Water Filter Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 61
- Collection:
- Professional
- Contaminant Removal:
- Chlorine, VOCs
- Filtering Material:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Height:
- 26-1/4 in
- Length:
- 15-3/8 in
- NSF:
- NSF 42, NSF 61
- NSF Certified:
- Yes
- Width:
- 8-5/8 in