DESCRIPTION

  • Constructed of fire-safe steel
  • Four feet keep unit slightly elevated
  • Pre-applied “Recycle” decal
  • Top inserts are fingerprint proof
  • Transfer decal kit includes designations for: Recycle, Paper, Plastic, Cans/Bottles, Compost, Trash, and Waste plus plastic squeegee for quick and easy application

Ex-Cell Kaiser Metro™ 1-Stream Tapered Receptacle in Copper

ERCMTRHCPR

Length:

SPECIFICATIONS

ADA Compliant
Yes
Capacity
18 gal
Collection
Metro™
Color Finish
Copper
Height
31 in
Length
14 in
Material
Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY