DESCRIPTION
- Constructed of fire-safe steel
- For cans and bottles
- Half round recycling receptacle
- Rigid plastic liners with 8 gallon capacity
Ex-Cell Kaiser Kaleidoscope™ Half Round Can and Bottle in Emerald
ERCKDHRCEGX
Capacity:
SPECIFICATIONS
- ADA Compliant
- Yes
- Capacity
- 8 gal
- Collection
- Kaleidoscope™
- Color Finish
- Emerald Green
- Height
- 30 in
- Length
- 15-3/4 in
- Material
- Steel
- Width
- 7-87/100 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday