DESCRIPTION

  • Contains over 30% of recycled material
  • Deep 4” shelf at top of unit
  • Five extra hooks at bottom of unit conveniently store hanging items
  • Heavy duty steel construction
  • Holds your mops and brooms 4” away from doors and walls
  • Made in the USA
  • Six heavy duty, spring activated rubber cams

Ex-Cell Kaiser Clincher® Mop and Broom Holder with 4 in. Shelf

E3336WHT2

Color Finish

 

SPECIFICATIONS

Collection
Clincher®
Color Finish
White
Height
7-1/2 in
Length
34 in
Material
Steel
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY