DESCRIPTION

  • Contains over 70% recycled material
  • Made in the USA
  • Six double hooks equipped with steel ball tips to prevent damage to garments

Ex-Cell Kaiser Wall Mount Rack with Double Hooks

EXC700SA

Width:

SPECIFICATIONS

Length
36 in
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY