BRS FIXED INS FLOW SNSR 4 - 10
EX800 Series BRS FIXED INS FLOW SNSR 4 - 10
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A choice of materials (stainless steel, brass, and PVC) allowing for a wide range of temperature, pressure and corrosive environments
- Highly suitable for difficult applications with changing viscosities and pulsating flows, such as air-driven diaphragm pumps
- EX800-Series insertion electromagnetic flowmeters are designed for use with conductive liquids in 1 to 10” pipe
- Reverse flow output and immersibility are optional
- Sensor mounted flow display, bi-directional output and immersabilitiy
- EX800-Series fixed depth insertion meters require special fittings
- With no moving parts, these meters can be used in “dirty water” applications where debris would foul a mechanical meter
Specifications
- CE Approved:
- Yes
- Collection:
- EX800 Series
- Fits Pipe Size:
- 4 in - 10 in
- ISO:
- ISO9001:2008
- Material:
- Brass
- Power Source:
- DC
- Pressure - Maximum:
- 200 psi
- Product Type:
- Electromagnetic Meter
- Type:
- SEX820B