DESCRIPTION

  • Galvanized sheet metal return air drop

Excelsior Manufacturing & Supply 10 - 25 x 16 in. Return Air Kit

SHMRAK25102516

Length:

SPECIFICATIONS

Gauge
26
Height
16 in
Length
25 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY