DESCRIPTION

  • Pan features two drains

Excelsior Manufacturing & Supply 32 x 70 in. Galvanized Drainpan with 2 Drain

SHMDP2D3270

Width:

SPECIFICATIONS

Length
32 in
Material
Galvanized
Width
70 in

Starting at
Call for Pricing
  • QUANTITY