DESCRIPTION

Excelsior Manufacturing & Supply 4 x 6 in. Galvanized Oval 90 Degree Elbow Register Boot

SHMORB9P10U

Diameter:

SPECIFICATIONS

Diameter
10 in
Length
4 in
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY