1-1/4 in. Floor Protector in Clear

You last purchased this on
 
Expanded Technologies

Clear Sleeve™ 1-1/4 in. Floor Protector in Clear

This product requires certification to purchase.
You last purchased this on
 
Expanded Technologies

Clear Sleeve™ 1-1/4 in. Floor Protector in Clear

  • Fast #
  • Part #ECS4B
  • Item #7465397
  • Manufacturer Part #CS4B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The transparent, flexible sleeve securely forms to the size and shape of chair or table legs, eliminating the need for adhesive
  • The cushioned felt tip lasts longer than standard felt pads, dampens noise and distributes weight evenly for better furniture wear
  • Clear sleeve floor protectors prevent damage normally caused by moving furniture
  • Color: Clear
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Clear Sleeve™
Color Finish Name:
Clear
Product Type:
Floor Protector