1/2 in. Drive 12 Point Stainless All Edge Socket Set

You last purchased this on
 
Expert Hand Tool

1/2 in. Drive 12 Point Stainless All Edge Socket Set

This product requires certification to purchase.
You last purchased this on
 
Expert Hand Tool

1/2 in. Drive 12 Point Stainless All Edge Socket Set

  • Fast #
  • Part #EE034839
  • Item #4415244
  • Manufacturer Part #E034839
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 17 piece set
  • 1/2" drive
  • SAE
  • Ratchet, extension, swivel handle
  • 7/16" - 1 1/4"
  • 12 point
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Full Polish
Drive Size:
1/2 in
Number Of Points:
12-point
Number of Pieces:
17 Piece
Number of Tools Included:
1
Tool Type:
Socket Set
Weight:
6.48 lb